Pneu Temp Transmitter, DA, 25 to 125F

HONEYWELL| Zoro #: G2144983| Mfr #: LP914A1144

$155.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144983 Mfr #: LP914A1144
Air Connections: Push-on Barb for 5/32" and 1/4" OD TubingAir Consumption: 0.019 scfm
Temp. Control Range: 25 Degrees to 125 Degrees FItem: Pneumatic Temperature Transmitter
Element Type: Rod and TubeOutput Pressure Range: 3 to 15 psi
Width: 2-1/2"Height: 3"
Control Air Pressure: 3 to 15 psiDepth: 18"
Reverse Acting / Direct Acting: Direct ActingSensing Bulb Length: 1 ft. 3"
Sensing Bulb Dia.: 11/32"Max. Air Pressure: 25 psi
Max. Ambient Temp.: 265 Degrees FCountry of Origin (subject to change): United States

Product Description

Return Air Temperature Sensor, Thermistor, Temp Sensing Range 25 to 125 F, Standard Insertion 15 In, Height 3 In, Width 2 1/2 In, Depth 18 In, One Pipe Direct Acting Temp Sensor, For Use With G0402981, 3UC60, Provide Proportional Control of Pneumatic Valves and Actuators, Max Safe Operating Temp 265 F, Push On Barb For 5/32 and 1/4 In OD Tubing Air Connections, Duct Mounting, Includes Installation Instructions