Pneu Temp Transmitter, DA, 30 to 150F

HONEYWELL| Zoro #: G1456901| Mfr #: LP920A1039

$233.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456901 Mfr #: LP920A1039
Air Connections: 1/4" BarbAir Consumption: 0.011 scfm
Temp. Control Range: 30 Degrees to 150 Degrees FItem: Pneumatic Temperature Transmitter
Element Type: BulbDepth: 2-11/16"
Reverse Acting / Direct Acting: Direct ActingSensing Bulb Length: 5-1/4"
Sensing Bulb Dia.: 3/8"Max. Air Pressure: 30 psi
Max. Ambient Temp.: 150 Degrees FCapillary Length: 60"
Width: 3-1/8"Height: 5-9/16"
Country of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 30 psi, Max. Ambient Temp. 150 Degrees F, Temp. Control Range 30 Degrees to 150 Degrees F, Capillary Length 60 In., Sensing Bulb Dia. 3/8 In., Sensing Bulb Length 5-1/4 In., 1/4 In. Barb Air Connections, Element Type Bulb, Height 5-9/16 In., Width 3-1/8 In., Depth 2-11/16 In., Air Consumption 0.011 scfm