Pneu Temp Transmitter, DA, 40 to 140F

HONEYWELL| Zoro #: G1945711| Mfr #: LP907A1002

$174.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945711 Mfr #: LP907A1002
Air Connections: 1/4" BarbIncludes: Restrictor, Fittings
Air Consumption: 0.011 scfmTemp. Control Range: 40 Degrees to 140 Degrees F
Item: Pneumatic Temperature TransmitterElement Type: Rigid
Sensing Bulb Length: 1 ft. 6-1/4"Sensing Bulb Dia.: 1/32"
Max. Air Pressure: 25 psiMax. Ambient Temp.: 150 Degrees F
Capillary Length: 36"Width: 1"
Height: 5-3/8"Control Air Pressure: 3 to 13 psi
Depth: 2-1/4"Reverse Acting / Direct Acting: Direct Acting
Country of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F, Temp. Control Range 40 Degrees to 140 Degrees F, Capillary Length 36 In., Sensing Bulb Dia. 1/32 In., Sensing Bulb Length 1 ft. 6-1/4 In., Control Air Pressure 3 to 13 psi, 1/4 In. Barb Air Connections, Element Type Rigid, Height 5-3/8 In., Width 1 In., Depth 2-1/4 In., Air Consumption 0.011 scfm, Includes Restrictor, Fittings

Product Reviews