Pneu Temp Transmitter, DA, -40 to 160F

HONEYWELL| Zoro #: G2190142| Mfr #: LP914A1045

$140.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190142 Mfr #: LP914A1045
Air Connections: Push-on Barb for 5/32" and 1/4" OD TubingAir Consumption: 0.019 scfm
Temp. Control Range: -40 Degrees to 160 Degrees FItem: Pneumatic Temperature Transmitter
Element Type: Rod and TubeSensing Bulb Length: 7"
Sensing Bulb Dia.: 11/32"Max. Air Pressure: 25 psi
Max. Ambient Temp.: 265 Degrees FOutput Pressure Range: 3 to 15 psi
Width: 2-1/2"Height: 3"
Control Air Pressure: 3 to 15 psiDepth: 18"
Reverse Acting / Direct Acting: Direct ActingCountry of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 265 Degrees F, Temp. Control Range -40 Degrees to 160 Degrees F, Output Pressure Range 3 to 15 psi, Sensing Bulb Dia. 11/32 In., Sensing Bulb Length 7 In., Control Air Pressure 3 to 15 psi, Push-on Barb for 5/32 In. and 1/4 In. OD Tubing Air Connections, Element Type Rod and Tube, Height 3 In., Width 2-1/2 In., Depth 18 In., Air Consumption 0.019 scfm

Product Reviews