Pneu Temp Transmitter, DA, 40 to 240F

HONEYWELL| Zoro #: G1027634| Mfr #: LP914A1052

$147.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027634 Mfr #: LP914A1052
Air Connections: Push-on Barb for 5/32" and 1/4" OD TubingAir Consumption: 0.019 scfm
Temp. Control Range: 40 Degrees to 240 Degrees FItem: Pneumatic Temperature Transmitter
Element Type: Rod and TubeControl Air Pressure: 3 to 15 psi
Depth: 30"Reverse Acting / Direct Acting: Direct Acting
Sensing Bulb Length: 7"Sensing Bulb Dia.: 11/32"
Max. Air Pressure: 25 psiMax. Ambient Temp.: 265 Degrees F
Output Pressure Range: 3 to 15 psiWidth: 2-1/2"
Height: 3"Country of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 265 Degrees F, Temp. Control Range 40 Degrees to 240 Degrees F, Output Pressure Range 3 to 15 psi, Sensing Bulb Dia. 11/32 In., Sensing Bulb Length 7 In., Control Air Pressure 3 to 15 psi, Push-on Barb for 5/32 In. and 1/4 In. OD Tubing Air Connections, Element Type Rod and Tube, Height 3 In., Width 2-1/2 In., Depth 30 In., Air Consumption 0.019 scfm