15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pneu Temp Transmitter, DA, 65 to 85F

HONEYWELL| Zoro #: G1295944| Mfr #: LP916A1134

$155.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295944 Mfr #: LP916A1134
Air Connections: 1/4" BarbIncludes: Integral Mounting Bracket and 304528A Bag Assembly
Air Consumption: 0.011 scfm w/0.005" Restriction; 0.022 scfm w/0.007" RestrictionTemp. Control Range: 65 Degrees to 85 Degrees F
Item: Pneumatic Temperature TransmitterElement Type: Bulb
Sensing Bulb Length: 9-5/8"Sensing Bulb Dia.: 3/8"
Max. Air Pressure: 25 psiMax. Ambient Temp.: 135 Degrees F
Capillary Length: 36"Width: 3-3/4"
Height: 4-3/4"Depth: 3"
Reverse Acting / Direct Acting: Direct ActingCountry of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Temp. Control Range 65 Degrees to 85 Degrees F, Capillary Length 36 In., Sensing Bulb Dia. 3/8 In., Sensing Bulb Length 9-5/8 In., 1/4 In. Barb Air Connections, Element Type Bulb, Height 4-3/4 In., Width 3-3/4 In., Depth 3 In., Air Consumption 0.011 scfm w/0.005 In. Restriction; 0.022 scfm w/0.007 In. Restriction, Includes Integral Mounting Bracket and 304528A Bag Assembly

Product Reviews