Pneumatic Thermostat, DA, 60 to 90F

HONEYWELL| Zoro #: G0986246| Mfr #: TP970A2004

$74.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986246 Mfr #: TP970A2004
Country of Origin (subject to change): United States

Product Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3-1/4 In., Width 2 In., Depth 1-5/8 In., Temp. Control Range 60 Degrees to 90 Degrees F, Air Consumption 0.01 scfm, Throttling Range 2 to 10F

Product Reviews