20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pneumatic Thermostat, DA, 60 to 90F

HONEYWELL| Zoro #: G1307923| Mfr #: TP970A2259

$76.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307923 Mfr #: TP970A2259
Air Connections: 1/8"Includes: Thermostat and Satin Chrome Cover with Vertical and Blank Window Options
Air Consumption: 0.01 scfmItem: Pneumatic Thermostat
Element Type: Bi-MetalThrottling Range: 2 to 10F
Height: 3-1/4"1 Pipe / 2 Pipe: 2 Pipe
Depth: 1-5/8"Temp. Control Range: 60 Degrees to 90 Degrees F
Reverse Acting / Direct Acting: Direct ActingMax. Air Pressure: 25 psi
Max. Ambient Temp.: 100 Degrees FMounting Style: Vertical
Width: 2"Single Temp. / Dual Temp.: Single Temperature
Heating / Cooling: HeatingCountry of Origin (subject to change): United States

Product Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3-1/4 In., Width 2 In., Depth 1-5/8 In., Temp. Control Range 60 Degrees to 90 Degrees F, Air Consumption 0.01 scfm, Throttling Range 2 to 10F, Includes Thermostat and Satin Chrome Cover with Vertical and Blank Window Options

Product Reviews