Pneumatic Thermostat, RA, 60 to 90F

HONEYWELL| Zoro #: G1170793| Mfr #: TP970B2002

$78.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170793 Mfr #: TP970B2002
Country of Origin (subject to change): United States

Product Description

Pneumatic Thermostat, Reverse Acting, 2 Pipe, Cooling, Single Temperature, Air Connections 1/8 In., Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3-1/4 In., Width 2 In., Depth 1-5/8 In., Temp. Control Range 60 Degrees to 90 Degrees F, Air Consumption 0.01 scfm, Throttling Range 2 to 10F

Product Reviews