Pneumatic Thermostat, RA/DA, 60 to 90F

HONEYWELL| Zoro #: G1174153| Mfr #: TP972A2192

$133.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174153 Mfr #: TP972A2192
Air Connections: 1/8"Includes: Thermostat, Universal Adapter, Wall Plate, and Universal Satin Chrome Cover
Temp. Control Range: 60 Degrees to 90 Degrees FAir Consumption: 0.01 scfm
Item: Pneumatic ThermostatElement Type: Bi-Metal
Throttling Range: 2 to 10FWidth: 2"
Height: 3-1/4"Depth: 1-5/8"
Reverse Acting / Direct Acting: Direct Acting and Reverse ActingSingle Temp. / Dual Temp.: Single Temperature
Max. Air Pressure: 25 psiHeating / Cooling: Heating and Cooling
Max. Ambient Temp.: 100 Degrees F1 Pipe / 2 Pipe: 2 Pipe
Mounting Style: VerticalCountry of Origin (subject to change): United States

Product Description

Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Single Temperature, Air Connections 1/8 In., Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 100 Degrees F, Mounting Style Vertical, Height 3-1/4 In., Width 2 In., Depth 1-5/8 In., Temp. Control Range 60 Degrees to 90 Degrees F, Air Consumption 0.01 scfm, Throttling Range 2 to 10F, Includes Thermostat, Universal Adapter, Wall Plate, and Universal Satin Chrome Cover

Product Reviews