- Zoro #: G8602133
- Mfr #: TH8321R1001
|
Display Color: Blue
| Mounting Type: Horizontal
|
WiFi Capability: No
| Color: Arctic White
|
Includes: Mfr. No. TH8321R1001 and (2) AA Thermostat Batteries
| Humidification Control: Yes
|
Temporary Program Override: Yes
| Display Type: Digital
|
Voltage: 18/30VAC
| Dehumidification Control: Yes
|
Terminal Designations: R, RC, C, W-O/B, W2-AUX/E, Y, Y2, G, A-L/A, K, U1 U1, S1 S1
| Height: 4 5/8"
|
Programs per Week: 7 or Nonprogrammable
| Automatic Changeover: Yes
|
750mV Compatible: Yes
| Features: Smart Schedule, Patented Interview Based Programming and Installer Setup, RedLINK(TM) Wireless Communication, Meets Commercial Code and is Title 24 Compliant, Alerts and User Interactions Log, Customizable Service Reminders, MicroSD Port, Dual Powered - Battery or Hardwired (C Wire), Precise temperature control ( +/-1 Degrees F), Multiple Staging Options
|
Stages Cool: 2
| Temp. Settings per Day: 4
|
Width: 4 15/16"
| Batteries Included: Yes
|
Key Pad Lockout: Yes
| Battery Backup: No
|
Stages Heat: 3
| Temporary Temperature Hold: Yes
|
Programmable Fan: No
| Filter Indicator: Yes
|
Low Battery Indicator: Yes
| Power Method: Hardwired/Battery
|
System Switching: Auto-Heat-Cool-Off-Emergency
| Item: Programmable Thermostat
|
Control Range: Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
| Remote Sensing Capability: Yes
|
Display Size: 10 sq in
| Dual Transformer Compatible: Yes
|
Fan Switching: Auto-On-Circulate-Follow Schedule
| Green Certification or Other Recognition: ENERGY STAR
|
Depth: 1 1/8 in
| Temperature Limiting: Yes
|
Country of Origin (subject to change): Mexico
|