Push Rod, Dia 5/16 In, Depth 10 In

HONEYWELL| Zoro #: G2176921| Mfr #: 27520B

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176921 Mfr #: 27520B
Item: Actuator AccessoryType: 5/16 Diameter Steel Push Rod
Length (In.): 10Country of Origin (subject to change): United States

Product Description

Push Rod, Dia 5/16 In, Depth 10 In, For Use With All Actuators and Dampers

Product Reviews

Save 15%. Sign up for Z-mail.