Push Rod, Dia 5/16 In, Depth 18 In

HONEYWELL| Zoro #: G1523112| Mfr #: 27520E

$8.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523112 Mfr #: 27520E
Item: Actuator AccessoryInput Voltage: -
Includes: -Type: 5/16 Diameter Steel Push Rod
Depth (In.): -Width (In.): -
Height (In.): -Length (In.): 18
Full Load Amps: -Stem Force (Lb.): -
Electrical Connections: -Locked Rotor Amps: -
Hz: -Voltage Output: -
Country of Origin (subject to change): United States

Product Description

Push Rod, Dia 5/16 In, Depth 18 In, For Use With All Actuators and Dampers

Product Reviews

Save 15%. Sign up for Z-mail.