Push Rod, Dia 5/16 In, Depth 8 In

HONEYWELL| Zoro #: G0485563| Mfr #: 27520Q

$10.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485563 Mfr #: 27520Q
Item: Actuator AccessoryInput Voltage: -
Includes: -Type: 5/16 Diameter Steel Push Rod
Depth (In.): -Width (In.): -
Height (In.): -Length (In.): 8
Hz: -Voltage Output: -
Full Load Amps: -Electrical Connections: -
Stem Force (Lb.): -Locked Rotor Amps: -
Country of Origin (subject to change): United States

Product Description

Push Rod, Dia 5/16 In, Depth 8 In, For Use With All Actuators and Dampers

Product Reviews

Save 15%. Sign up for Z-mail.