20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Relay, Pneumatic

HONEYWELL| Zoro #: G1406955| Mfr #: RP418A1107

$46.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406955 Mfr #: RP418A1107
Type: Electric PneumaticAir Connections: Barb for 1/4 plastic tubing
Capacity: 0.42 SCFM at 20 psi Supply with 1 psi Pressure DropVoltage (AC): 120
Current Drain Inrush (VA): 12.5Current Drain Holding (VA): 7.1
Application: For Interlocking an Electric System and Pneumatic Control SystemConstruction: -
Ambient Temp. Range (F): 0 to 100Agency Compliance: UL
Includes: Junction Box and 15" LeadsItem: Relay
Control Type: -Control Range: -
Pressure Range: 20 to 50 PSIMax. Safe Air PSI: 50
Height (In.): 2-7/8Width (In.): 3-13/16
Depth (In.): 1-1/4Mounting: Surface Mounted
Diameter: -Country of Origin (subject to change): United States

Product Description

Electric Pneumatic Relay, Power Consumption 12.5 Volt Amps Inrush, 7.1 Volt Amps Holding, Voltage Frequency 60 Hertz, Voltage Frequency 120 VAC, Air Connection Barb for 1/4 Plastic Tubing, Maximum Safe Air Pressure 50 PSI, Electrical Connections Junction Box and 15 Inches Leads, Coefficient of Volume 0.075, Capacity 0.42 SCFM @ 20 PSI Supply with 1 PSI Pressure Drop, Ambient Temperature Range 0 to 100 Degrees Fahrenheit, Type Surface Mounted, Height 2 7/8 Inches, Depth 1 1/4 Inches

Product Reviews

Save 15%. Sign up for Z-mail.