Relay, Pneumatic

HONEYWELL| Zoro #: G1430177| Mfr #: RP470A1003

$28.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430177 Mfr #: RP470A1003
Type: Pneumatic Control SelectorAir Connections: Barb Type For 5/32 O.D. Plastic Tubing
Capacity: -Voltage (AC): -
Current Drain Inrush (VA): -Current Drain Holding (VA): -
Application: -Construction: Molded Plastic
Agency Compliance: -Includes: Mounting Clip
Item: RelayControl Type: Selector Relay
Control Range: 0 to 18 psiPressure Range: 0 to 18 psi
Max. Safe Air PSI: 30Height (In.): -
Width (In.): -Depth (In.): 1
Mounting: -Diameter: 1-1/2
Country of Origin (subject to change): United States

Product Description

Pneumatic Relay, Control Selector, Maximum Safe Air Pressure 30 PSI, Pressure Range 0 to 18 PSI, Diaphragm Logic Technology, Molded Plastic Construction, 3 Port Relay, Transmit Higher of Two Pressure Signals

Product Reviews

Save 15%. Sign up for Z-mail.