Relay, Pneumatic

HONEYWELL| Zoro #: G0894415| Mfr #: RP471A1002

$54.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894415 Mfr #: RP471A1002
Type: Pneumatic Control SelectorAir Connections: Barb Type For 5/32 O.D. Plastic Tubing
Construction: Molded PlasticIncludes: Mounting Clip
Item: RelayControl Type: Snap-Acting Relay
Control Range: 3 to 15 psiPressure Range: 3 to 15 psi Adjustable
Max. Safe Air PSI: 30Height (In.): 1-1/2
Width (In.): 1-13/16Depth (In.): 2-3/4
Country of Origin (subject to change): United States

Product Description

Pneumatic Relay, Control Snap Acting, Maximum Safe Air Pressure 30 PSI, Pressure Range 3 to 15 PSI, 4 Port, Molded Plastic Construction, Used to Convert Proportional Signal to Two Position Output or to Divert Signal, Adjustable Pressure Range

Product Reviews

Save 15%. Sign up for Z-mail.