Relay, Pneumatic

HONEYWELL| Zoro #: G2208534| Mfr #: RP670B1017

$95.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208534 Mfr #: RP670B1017
Type: Pneumatic Switching ControlAir Connections: Barb Type For 5/32 O.D. Plastic Tubing
Capacity: -Voltage (AC): -
Current Drain Inrush (VA): -Current Drain Holding (VA): -
Application: For Amplify, Reverse, Advance or Pass a Minimum Control Signal to Controlled DeviceConstruction: Molded Plastic with Neoprene Diaphragms
Agency Compliance: -Includes: Metal Spring Clip
Item: RelayControl Range: 13 to 17 psi
Control Type: Switching RelayPressure Range: 13 and 17 psi Switching Pressure
Max. Safe Air PSI: 30Height (In.): -
Width (In.): -Depth (In.): 2-3/4
Mounting: Inline Wall or Panel MountedDiameter: 1-1/2
Country of Origin (subject to change): United States

Product Description

Pneumatic Relay, Control Switching, Maximum Safe Air Pressure 30 PSI, Pressure Range 13, 17 PSI, Used to Block, Divert or Bleed Air Lines, DPDT

Product Reviews

Save 15%. Sign up for Z-mail.