Remote Sensor, Outdoor

HONEYWELL| Zoro #: G0819576| Mfr #: T775-SENS-OAT

$49.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819576 Mfr #: T775-SENS-OAT
Color: GraySensor Type: 1097 Ohms PTC at 77F
Item: Remote SensorType: Outdoor
Height (In.): 8-5/16Width (In.): 3-5/8
Depth (In.): 2-1/4Includes: -
Thread NPT: -Fan Switching: -
Input Voltage: -Country of Origin (subject to change): United States

Product Description

Remote Sensor, Outdoor, Switch Type SPDT, Control Range -40 to 158 F, Height 8 5/16 In, Width 3 5/8 In, Depth 2 1/4 In, Temp. Sensitivity +/- 1 Deg F, Sensor Type 1097 Ohms PTC at 77F, For Use With T775 Series 2, Color Gray, Application Various, Digital Display, Enclosure Type Metal

Product Reviews