Remote Sensor, Use With T775 Series 2

HONEYWELL| Zoro #: G0549997| Mfr #: 50021579-001

$42.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549997 Mfr #: 50021579-001
Color: GrayRemarks: Control Range -40 to 158 F, Temperature Sensitivity (+ - 1 Degree F), Digital Display, Metal Enclosure
Sensor Type: -Item: Remote Sensor
Type: StandardHeight (In.): 8-5/16
Width (In.): 3-5/8Depth (In.): 2-1/4
Includes: -Terminal Designations: -
Fan Switching: -Input Voltage: -
Operating Temp. Range (F): -Nominal Sensor Ohms @ 75F: 1097 Ohms PTC at 77F
Length (In.): -Display Temp. Range (F): -
Thread NPT: -Country of Origin (subject to change): United States

Product Description

Remote Sensor, Standard, For Use With T775 Series 2, Control Range -40 to 158 F, Temperature Sensitivity (+ - 1 Degree F), Digital Display, Metal Enclosure, Color Gray, Height 8 5/16 In, Width 3 5/8 In, Depth 2 1/4 In

Product Reviews