Remote Sensor, Water Resistant

HONEYWELL| Zoro #: G1164317| Mfr #: T775-SENS-WR

$51.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164317 Mfr #: T775-SENS-WR
Color: GraySensor Type: 1097 Ohms PTC at 77F
Item: Remote SensorType: Water Resistant
Height (In.): -Width (In.): -
Depth (In.): -Includes: -
Thread NPT: -Fan Switching: -
Input Voltage: -Country of Origin (subject to change): United States

Product Description

Remote Sensor, Water Resistant, Switch Type SPDT, Control Range -40 to 270 F, Insertion Depth 2 In, Overall Length 5 Ft, Temp. Sensitivity +/- 1 Deg F, Sensor Type 1097 Ohms PTC at 77F, For Use With T775 Series 2, Color Gray, Application Various, Digital Display, Enclosure Type PT1000

Product Reviews