Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Eye Wash Bottle, 1 gal.

  • Zoro #: G4891783
  • Mfr #: 32-000401-0000
Honeywell Replacement Eye Wash Bottle, 1 gal. 32-000401-0000
Honeywell Replacement Eye Wash Bottle, 1 gal. 32-000401-0000
Honeywell Replacement Eye Wash Bottle, 1 gal. 32-000401-0000
Honeywell Replacement Eye Wash Bottle, 1 gal. 32-000401-0000
$31.94 14% off
$27.15
  • Shelf Life: 2 yr
  • Item: Replacement Eye Wash Cartridge
  • Standards: ANSI Z358.1-2009 (As a personal eye wash only)
See full product details
Orders over $75 ship free.

Honeywell #32-000401-0000 Specifications

  • Zoro #: G4891783
  • Mfr #: 32-000401-0000
Shelf Life: 2 yr Item: Replacement Eye Wash Cartridge
Standards: ANSI Z358.1-2009 (As a personal eye wash only) Eyewash Solution Type: Saline
For Use With: MFR. NO 32-000400-0000 Bottle Size: 1 gal
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For more workplace safety aids, browse Zoro’s selection of emergency eyewash and shower equipment and fall protection, facility and traffic safety equipment. Here are some important details for Honeywell Replacement Eye Wash Bottle. For Use With: MFR. NO 32-000400-0000.

Reviews of Honeywell #32-000401-0000