JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Replacement Eye Wash Bottle, 16 oz.

HONEYWELL| Zoro #: G0377711| Mfr #: 320004540000

$6.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377711 Mfr #: 320004540000
Standards: ANSI Z358.1-2009 (As A Personal Eye Wash Only)Bottle Size: 16 oz.
Item: Replacement Eye Wash BottleShelf Life: 3 yr.
Country of Origin (subject to change): United States

Product Description

Personal Eyewash Bottle, With Extended Flow Nozzles, Polyethylene Bottle Material, Bottle Size 16 oz., For Use With G2934976, Life Time 36 Months

Product Reviews

Save 15%. Sign up for Z-mail.