Replacement Head, 50/60 Hz, 24 Vac

HONEYWELL| Zoro #: G2152044| Mfr #: 40003916-021

$53.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152044 Mfr #: 40003916-021
Includes: -Agency Compliance: -
Electrical Connections: 18" LeadsMax. Water Temp. (Deg. F): 125
Height (In.): 1-1/2Item: Replacement Head
Width (In.): 2-3/8Depth (In.): 3-1/2
Voltage: 24Type: 50/60 Hz
Country of Origin (subject to change): Hungary

Product Description

Replacement Head, 50/60 Hz, Height 1 1/2 In., Width 2 3/8 In., Depth 3 1/2 In., Max. Water Temp. 125 Deg. F, Voltage 24, Electrical Connections 18 In Leads, For Use With V8043A

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.