Replacement Head, 60 Hz, 120 Vac

HONEYWELL| Zoro #: G1076625| Mfr #: 40003916-031

$65.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076625 Mfr #: 40003916-031
Item: Replacement HeadHeight (In.): 1-1/2
Depth (In.): 3-1/2Width (In.): 2-3/8
Electrical Connections: 18" LeadsMax. Water Temp. (Deg. F): 125
Agency Compliance: -Voltage: 120
Type: 60 HzIncludes: -
Country of Origin (subject to change): Hungary

Product Description

Replacement Head, 60 Hz, Height 1 1/2 In., Width 2 3/8 In., Depth 3 1/2 In., Max. Water Temp. 125 Deg. F, Voltage 120, Electrical Connections 18 In Leads, For Use With V8043A
Save 15%. Sign up for Z-mail.