15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Replacement Kit, For Use With V8043

HONEYWELL| Zoro #: G0710683| Mfr #: 272742A

$21.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710683 Mfr #: 272742A
Includes: 4 Screws, 1" O Ring, 1 Rubber Ball, 1 PTFE SleeveAgency Compliance: -
Electrical Connections: -Voltage: -
Max. Water Temp. (Deg. F): -Height (In.): -
Item: Rebuild KitType: -
Width (In.): -Depth (In.): -
Country of Origin (subject to change): Hungary

Product Description

Replacement Kit, For Use With V8043 Zone Valves, Includes 4 Screws, 1 In O Ring, 1 Rubber Ball, 1 PTFE Sleeve

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.