Replacement Motor, 50/60 Hz

HONEYWELL| Zoro #: G2071754| Mfr #: 802360UA

$39.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071754 Mfr #: 802360UA
Width (In.): -Voltage: 24
Includes: Mounting Screw And Lead ConnectorsItem: Replacement Motor
Type: 50/60 HzHeight (In.): -
Depth (In.): -Max. Water Temp. (Deg. F): 200
Electrical Connections: 6" Inch LeadsAgency Compliance: -
Country of Origin (subject to change): Hungary

Product Description

Replacement Motor, 50/60 Hz, Max. Water Temp. 200 Deg. F, Voltage 24, Electrical Connections 6 In Inch Leads, For Use With V8043A, Includes Mounting Screw And Lead Connectors

Product Reviews

Save 15%. Sign up for Z-mail.