Rod Assembly

HONEYWELL| Zoro #: G0557706| Mfr #: Q3400A1024

$68.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0557706 Mfr #: Q3400A1024
Type: Hot SurfaceLength (In.): 30
Voltage: 24Special Information: Molex Plug for Honeywell Smart Valves, Sv9500/Sv9600 Systems, 4YZ26
Item: Igniter/Flame Rod AssemblyGas Type: Nat
Country of Origin (subject to change): Mexico

Product Description

Ignitor/Flame Rod Assembly, Direct Spark Ignition, Length 30 In, Voltage 24, Gas Type Nat, Molex Plug for Honeywell Smart Valves, Sv9500/Sv9600 Systems, G2959984

Product Reviews

Save 15%. Sign up for Z-mail.