Round Damper, Modulating Automatic, 16In

HONEYWELL |Zoro #: G2095362|Mfr #: MARD16

$179.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095362 Mfr #: MARD16
Power Method: -Voltage (AC): 24
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 35
Ambient Humidity Range (%): 5 To 95Color: -
Application: Zone Damper Or Bypass DamperIncludes: -
Agency Compliance: UL, CULItem: Round Damper
Type: Modulating AutomaticDia. (In.): 16
Height (In.): -Width (In.): -
Output Amps: 1.8 VADepth (In.): -
Connection: Screw TerminalsTerminal Designations: CW, COM, CCW
Ambient Temp. Range: 20 To 125 FRequires: SPC For Bypass
Timing (Sec.): 90Inrush Amps: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Modulating Automatic, Dia 16 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals, Terminal Designation CW, COM, CCW Terminal Designation, Rotation Angle 90 Deg, Torque 35 In-Lbs, Timing (Sec) 90, Ambient Temp Range 20 To 125 F, Ambient Humidity Range (%) 5 To 95, Application Zone Damper Or Bypass Damper, Requires SPC For Bypass, For Use With Forced Air Zone Control Panels And Static Pressure Control

Product Reviews

Save 15% when you sign up for Z-mail.