Round Damper, Modulating Automatic, 18In

HONEYWELL| Zoro #: G0645075| Mfr #: MARD18

$199.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645075 Mfr #: MARD18
Voltage (AC): 24Rotation Angle (Deg.): 90
Torque (In.-Lbs.): 35Ambient Humidity Range (%): 5 To 95
Color: -Includes: -
Application: Zone Damper Or Bypass DamperAgency Compliance: UL, CUL
Item: Round DamperType: Modulating Automatic
Dia. (In.): 18Height (In.): -
Width (In.): -Output Amps: 1.8 VA
Depth (In.): -Connection: Screw Terminals
Terminal Designations: CW, COM, CCWAmbient Temp. Range: 20 To 125 F
Requires: SPC For BypassPower Method: -
Timing (Sec.): 90Inrush Amps: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Modulating Automatic, Dia 18 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals, Terminal Designation CW, COM, CCW Terminal Designation, Rotation Angle 90 Deg, Torque 35 In-Lbs, Timing (Sec) 90, Ambient Temp Range 20 To 125 F, Ambient Humidity Range (%) 5 To 95, Application Zone Damper Or Bypass Damper, Requires SPC For Bypass, For Use With Forced Air Zone Control Panels And Static Pressure Control

Product Reviews

Save 15%. Sign up for Z-mail.