Round Damper, Modulating Automatic, 8In

HONEYWELL| Zoro #: G0307571| Mfr #: MARD8

$167.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307571 Mfr #: MARD8
Power Method: -Voltage (AC): 24
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 35
Ambient Humidity Range (%): 5 To 95Color: -
Includes: -Application: Zone Damper Or Bypass Damper
Agency Compliance: UL, CULItem: Round Damper
Type: Modulating AutomaticDia. (In.): 8
Height (In.): -Width (In.): -
Output Amps: 1.8 VADepth (In.): -
Connection: Screw TerminalsTerminal Designations: CW, COM, CCW
Ambient Temp. Range: 20 To 125 FRequires: SPC For Bypass
Timing (Sec.): 90Inrush Amps: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Modulating Automatic, Dia 8 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals, Terminal Designation CW, COM, CCW Terminal Designation, Rotation Angle 90 Deg, Torque 35 In-Lbs, Timing (Sec) 90, Ambient Temp Range 20 To 125 F, Ambient Humidity Range (%) 5 To 95, Application Zone Damper Or Bypass Damper, Requires SPC For Bypass, For Use With Forced Air Zone Control Panels And Static Pressure Control

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.