Round Damper, Single Blade, Dia 10 In

HONEYWELL| Zoro #: G0686104| Mfr #: D690A1028

$73.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686104 Mfr #: D690A1028
Voltage (AC): -Rotation Angle (Deg.): -
Torque (In.-Lbs.): -Ambient Humidity Range (%): -
Color: Galvanized SteelIncludes: -
Application: Controls Air Flow In Heating And Cooling SystemsAgency Compliance: -
Item: Round DamperType: Single Blade
Dia. (In.): 10Height (In.): -
Width (In.): -Output Amps: -
Depth (In.): -Connection: -
Terminal Designations: -Ambient Temp. Range: -
Requires: ML6161, ML6171Timing (Sec.): -
Inrush Amps: -Power Method: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Single Blade, Dia 10 In, Color Galvanized Steel, Application Controls Air Flow In Heating And Cooling Systems, Requires ML6161, ML6171, For Use With ML6161, ML6171

Product Reviews

Save 15%. Sign up for Z-mail.