Round Damper, Single Blade, Dia 16 In

HONEYWELL| Zoro #: G1378605| Mfr #: D690A1051

$125.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378605 Mfr #: D690A1051
Power Method: -Voltage (AC): -
Rotation Angle (Deg.): -Torque (In.-Lbs.): -
Ambient Humidity Range (%): -Color: Galvanized Steel
Includes: -Application: Controls Air Flow In Heating And Cooling Systems
Agency Compliance: -Item: Round Damper
Type: Single BladeDia. (In.): 16
Height (In.): -Width (In.): -
Output Amps: -Depth (In.): -
Connection: -Terminal Designations: -
Ambient Temp. Range: -Requires: ML6161, ML6171
Timing (Sec.): -Inrush Amps: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Single Blade, Dia 16 In, Color Galvanized Steel, Application Controls Air Flow In Heating And Cooling Systems, Requires ML6161, ML6171, For Use With ML6161, ML6171

Product Reviews

Save 15%. Sign up for Z-mail.