Round Damper, Single Blade, Dia 8 In

HONEYWELL| Zoro #: G1697647| Mfr #: D690A1010

$67.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697647 Mfr #: D690A1010
Power Method: -Voltage (AC): -
Rotation Angle (Deg.): -Torque (In.-Lbs.): -
Ambient Humidity Range (%): -Color: Galvanized Steel
Includes: -Application: Controls Air Flow In Heating And Cooling Systems
Agency Compliance: -Item: Round Damper
Type: Single BladeDia. (In.): 8
Height (In.): -Width (In.): -
Output Amps: -Depth (In.): -
Connection: -Terminal Designations: -
Ambient Temp. Range: -Requires: ML6161, ML6171
Timing (Sec.): -Inrush Amps: -
Country of Origin (subject to change): Mexico

Product Description

Round Damper, Single Blade, Dia 8 In, Color Galvanized Steel, Application Controls Air Flow In Heating And Cooling Systems, Requires ML6161, ML6171, For Use With ML6161, ML6171

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.