Honeywell Home
Intermittent Pilot Module, 1-2 Rod Control
Mfr # S8610U3009
Zoro # G0940475
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 5/8 in
- Amps AC 1 Pilot, 2 Main
- Type Intermittent Pilot Ignition
- Bracket Universal
- Includes Damper Connection with Automatic Vent Damper Plug
Explore More Products
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 3/4 In Y8610U6006
- HONEYWELL HOME Universal Ignition Control S8910U3000
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 1/2 In Y8610U4001
- BASO C161Fjd-1C Direct Spark Ignition C161FJD-1C
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V 780-845
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries 21M51U-843
- HONEYWELL Vr8215Q1651 Direct Ignition VR8215Q165
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 5502-370M
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 5502-359M
- HONEYWELL 392125-1 25" Standard Ignition 392125-1
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles 4350-028
- Honeywell Home Ignition Systems and Components