Honeywell Salisbury
Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange
Mfr # FLKIT
Zoro # G0319803
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Hazard Risk Category (HRC) 2
- Standards NFPA 70E
- Features Task Light of 35 Lumens, Uses 2 AAA Batteries to Provide 14-15 Hours of High Brightness
- Includes Clip
Explore More Products
- HONEYWELL SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size AFHOOD10
- HONEYWELL SALISBURY Flame Resistant Balaclava, Over The Hea AFHOOD12
- HONEYWELL SALISBURY Flame Resistant Balaclava, Beige AFHOOD20
- HONEYWELL SALISBURY Arc Flash PPE Kit, Gray/Red, 2XL SK65PRG2X-PP
- OBERON LAN4™ Series Arc Flash Hood LAN4-A5
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) NK 2310
- TILLMAN Lg 9Oz Grn Skull Cape W/Dr 6011L
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) H58NLHG
- BULLARD Fire Helmet Shroud, Yellow, Nomex IIA R222
- NATIONAL SAFETY APPAREL Nomex Hood, Triple Layer H41NK
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L INNOTEX GRAY 25
- Honeywell Salisbury Workwear and Protective Clothing