20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

SCBA Cylinder, 4500 psi

HONEYWELL | Zoro #: G5287143 | Mfr #: 917131

$1,095.23 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Honeywell #917131 Specifications

Zoro #: G5287143 Manufacturer #: 917131
Standards: NIOSH Cylinder Material: Carbon
Item: SCBA Cylinder Color: Gray
For Use With: HP Sperian SCBA Pressure: 4500 psi
Duration: 30 min. Weight Empty: 6.4 lb.
Country of Origin (subject to change): United States

Description

For accessory options concerning respirators other than SCBA respirators, see our respirator accessories. Honeywell SCBA Cylinder include characteristics like: For Use With: HP Sperian SCBA, Color: Gray.

Restrictions and Compliance

Hazardous material

Reviews of Honeywell #917131