Honeywell
Security Safe, 0.17 cu ft, 6.5 lb, Digital Keypad, Override Key Lock
- Zoro #: G7326475
- Mfr #: 5005B
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 6 45/64 in
- Outside Width: 9 in
- Outside Depth: 7 in
- Material: Steel
- Number of Bolts: 2
- Door Plate Thickness: 4 in
- Max. User Codes: 1
- Lock Style: Digital Keypad, Override Key
$51.39
Subtotal: $51.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Honeywell
- MFR #5005B
- Zoro #G7326475
- Country of OriginChina
- Category Portable Safes
Dimensions
Outside Height | 6 45/64 in |
Outside Width | 9 in |
Outside Depth | 7 in |
Door Opening Height | 6 45/64 in |
Inside Depth | 5 13/32 in |
Inside Height | 5 13/64 in |
Door Opening Width | 9 in |
Inside Width | 8 45/64 in |
Details
Material | Steel |
Number of Bolts | 2 |
Door Plate Thickness | 4 in |
Max. User Codes | 1 |
Lock Style | Digital Keypad, Override Key |
Capacity | 0.17 cu ft |
Includes | (2) Keys, (4) AA Batteries, Anti-Theft Concealed Hinges |
Color | Blue |
Number of Shelves | 0 |
Net Weight | 6.5 lb |
Holds | Documents, Records and Valuables |
Battery Life | 1 yr |
Item | Security Safe |
Fire Rating | Not Rated |
Finish | Powder Coated |
Water Endurance | Not Specified |
Description
Security Safe, Color Blue, Net Weight 6.5 lb, Capacity 0.17 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 6 45/64 in, Outside Width 9 in, Outside Depth 7 in, Inside Height 5 13/64 in, Inside Width 8 45/64 in, Inside Depth 5 13/32 in, Door Opening Height 6 45/64 in, Door Opening Width 9 in, Battery Life 1 yr
Reviews of Honeywell #5005B
Explore more
- HONEYWELL Security Safe, 0.17 cu ft, 6.5 lb, Digital Keypad, Override Key Lock 5005P
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock 1536
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock 6108
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock 6104
- HONEYWELL Security Safe, 0.5 cu ft, 21.8 lb, Digital Keypad, Override Key Lock 5113
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock 1553
- BARSKA Security Safe, 0.94 cu ft, 25 lb, Biometric Lock AX11224
- DEGUARD High quality iron steel home safe With electronic lock 17.7" x 13.7" x 13.7" DIHS-LG
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock CHW30300
- SERENELIFE Fireproof Electronic Safe Box (9 Inch) SLSFE12
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP SLSFE18FP
- Honeywell Portable Safes