Honeywell
Security Safe, 0.28 cu ft, 12.8 lb, Digital Keypad, Override Key Lock
- Zoro #: G7331427
- Mfr #: 5301DOJ
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 7 29/32 in
- Outside Width: 12 13/64 in
- Outside Depth: 8 1/4 in
- Material: Steel
- Number of Bolts: 2
- Max. User Codes: 1
- Door Plate Thickness: 4 in
- Capacity: 0.28 cu ft
$84.70
Subtotal: $84.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Honeywell #5301DOJ Specifications
- Zoro #: G7331427
- Mfr #: 5301DOJ
- UPC #: 814113014966
- Outside Height: 7 29/32 in
- Outside Width: 12 13/64 in
- Outside Depth: 8 1/4 in
- Material: Steel
- Number of Bolts: 2
- Max. User Codes: 1
- Door Plate Thickness: 4 in
- Capacity: 0.28 cu ft
- Lock Style: Digital Keypad, Override Key
- Includes: (2) Keys, (4) AA Batteries, Concealed Hinges, Mounting Kit
- Color: Black
- Net Weight: 12.8 lb
- Number of Shelves: 1
- Door Opening Width: 12 13/64 in
- Battery Life: 1 yr
- Wall Thickness: 3 1/2 in
- Finish: Powder Coated
- Fire Rating: Not Rated
- Holds: Documents, Records and Valuables
- Door Opening Height: 7 29/32 in
- Water Endurance: Not Specified
- Inside Depth: 5 19/64 in
- Inside Height: 7 49/64 in
- Inside Width: 11 29/32 in
- Number of Drawers: 0
- Item: Security Safe
- Product Type: Security Safe
- Fire Rated: No
- Country of Origin (subject to change): China
Description
Security Safe, Color Black, Net Weight 12.8 lb, Capacity 0.28 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 7 29/32 in, Outside Width 12 13/64 in, Outside Depth 8 1/4 in, Inside Height 7 49/64 in, Inside Width 11 29/32 in, Inside Depth 5 19/64 in, Door Opening Height 7 29/32 in, Door Opening Width 12 13/64 in
Reviews of Honeywell #5301DOJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock 1553
- HONEYWELL Security Safe, 1.14 cu ft, 31.2 lb, Digital Keypad, Override Key Lock 5105DS
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock 5002
- HONEYWELL Security Safe, 0.84 cu ft, 30.0 lb, Motorized Deadbolt Lock Lock 5103
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 27.4 lb, Key Lock 1103
- HONEYWELL Security Safe, 0.5 cu ft, 21.8 lb, Digital Keypad, Override Key Lock 5113
- SENTRY SAFE Fire Chest1200, Black SEN1200
- RELIANCE SafeGo - Indoor/Outside Portable Security 9817-04
- FLEMING SUPPLY Security Safe, 24.03 lb, Digital Keypad Lock 366944ZVY
- SENTRY SAFE Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock P008E
- QUALARC Laptop/Hotel Safe (1.0 cu ft.) NOBH-20EL
- Honeywell Portable Safes