Honeywell Servus
Knee Boots, Size 7, 16" H, Black, Plain, PR
Mfr # 18822/7
Zoro # G3877921
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Cleated
- Toe Type Plain
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR 18822/13
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR 18822/6
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR 18822/11
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray 75105/10
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray 75101/15
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray 75105/12
- HONEYWELL SERVUS PVC, Rubber Boot, Navy 15", Sz 10, PR 75126
- HONEYWELL SERVUS PVC, Rubber Boot, Gray 15", Sz 5, PR 75101
- HONEYWELL SERVUS PVC Rubber, Overshoe, Black 4", Sz XL, PR 11003
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR 31261
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 11 8677533
- Honeywell Servus Foot Protection