Air Cushion Insole, Men's, 11, PR

HONEYWELL SERVUS| Zoro #: G1609176| Mfr #: 27002/11

$8.69 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Material: Open Cell Breath-o-prene
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609176 Mfr #: 27002/11
Color: BlackMaterial: Open Cell Breath-o-prene
Gender: Men'sThickness: 1"
Width: 3-3/4"Item: Air Cushion Insole
Length: 11-3/4"Prevents: Fatigue
Size: 11Features: Lightweight, Quick Drying Top Fabric, Built-in Heel Cup and Arch Support
Country of Origin (subject to change): Taiwan

Description

Air Cushion Insole, Men's, Size 11, Length 11-3/4 In., Width 3-3/4 In., Thickness 1 In., Open Cell Breath-o-prene, Black, Features Lightweight, Quick Drying Top Fabric, Built-in Heel Cup and Arch Support, Prevents Fatigue, 1 Pair

Reviews