Footwear Liners, Size 12 to 13, PR

HONEYWELL SERVUS| Zoro #: G0352195| Mfr #: 28000/XL

$16.64 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 12 to 13
Material: Polyester
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352195 Mfr #: 28000/XL
Size: 12 to 13Material: Polyester
Color: naturalHeight: 16"
Gender: Men'sCountry of Origin (subject to change): China

Description

Footwear Liners, Size 12 to 13, Height 16 In., Natural, Polyester, Men's, 1 Pair

Reviews