Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulating Insole, Men's, 15, PR

  • Zoro #: G4827331
  • Mfr #: 28114/15
$7.97 12% off
$7.00
  • Gender: Men's
  • Material: Felt
  • Size: 15
See full product details
Orders over $75 ship free.

Honeywell Servus #28114/15 Specifications

  • Zoro #: G4827331
  • Mfr #: 28114/15
Gender: Men's Material: Felt
Size: 15 Prevents: Fatigue
Features: Contours to Each Foot, Easy to Trim to Size, Insulating Length: 9 3/4 in
Color: Black/Gray Width: 3 3/8 in
Item: Insole Thickness: 3/8 in
Toe Shape: Round Footwear Brand: HONEYWELL SERVUS
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulating Insole, Men's, Size 15, Length 9-3/4 In., Width 3-3/8 In., Thickness 1/4 In., Felt, Black/Gray, Features Contours to Each Foot, Easy to Trim to Size, Prevents Fatigue, 1 Pair

Reviews of Honeywell Servus #28114/15