Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulating Insole, Men's, 8, PR

  • Zoro #: G4827356
  • Mfr #: 28114/8
$6.57
  • Length: 10 3/4 in
  • Item: Insole
  • Size: 8
See full product details
Orders over $75 ship free.

Honeywell Servus #28114/8 Specifications

  • Zoro #: G4827356
  • Mfr #: 28114/8
Length: 10 3/4 in Item: Insole
Size: 8 Gender: Men's
Prevents: Fatigue Features: Contours to Each Foot, Easy to Trim to Size, Insulating
Material: Felt Color: Black/Gray
Thickness: 3/8 in Width: 3 5/8 in
Toe Shape: Round Footwear Brand: HONEYWELL SERVUS
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Footwear accessories such as insoles and heel support inserts, shoe laces, strap-on cleats, foot warmers, boot liners and more keep you comfortable and on your feet. Take a look at the features for Honeywell Servus Insulating Insole. Size: 8, Gender: Men's, Color: Black/Gray.

Reviews of Honeywell Servus #28114/8