Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 12, 15" H, Black, Plain, PR

  • Zoro #: G0009265
  • Mfr #: 75108/12

$32.84

  • Boot Height: 15"
  • Rubber Boot Style: Knee
  • Midsole Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell Servus #75108/12 Specifications

  • Zoro #: G0009265
  • Mfr #: 75108/12
Boot Height: 15" Rubber Boot Style: Knee
Midsole Material: PVC Typical Rubber Boot Application: Moderate Chemical Resistant
Predominant Footwear Color: Black For Outdoor Traction: Yes
Upper Material: PVC Footwear Width: D
Item: Knee Boots Toe Shape: Round
Footwear Sole Pattern: Lug Toe Type: Plain
Waterproof: Yes Insulated: No
Shank Material: steel Gender: Men's
Resists: Chemicals Closure Type: pull On
Size: 12 Style Number: 75108
Height: 15" Color: Black/Red/Gray
Metatarsal Guard: No Footwear Closure Type: Pull On
Outsole Material: PVC Insulation Type: None
Material: PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Style Number 75108, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Honeywell Servus #75108/12