Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 13, 15" H, Black, Stl, PR

  • Zoro #: G0009371
  • Mfr #: 75109/13

$39.97

  • Item: Knee Boots
  • Closure Type: pull On
  • Resists: Chemicals
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell Servus #75109/13 Specifications

  • Zoro #: G0009371
  • Mfr #: 75109/13
Item: Knee Boots Closure Type: pull On
Resists: Chemicals Size: 13
Waterproof: Yes Toe Type: Steel
Typical Rubber Boot Application: Moderate Chemical Resistant Predominant Footwear Color: Black
For Outdoor Traction: Yes Style Number: 75109
Metatarsal Guard: No Midsole Material: PVC
Insulated: No Height: 15"
Footwear Width: D Upper Material: PVC
Outsole Material: PVC Insulation Type: None
Footwear Closure Type: Pull On Boot Height: 15"
Standards: ASTM F2413-05 Toe Shape: Round
Footwear Sole Pattern: Lug Color: Black
Shank Material: steel Rubber Boot Style: Knee
Gender: Men's Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/13