Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 14, 15" H, Black, Stl, PR

  • Zoro #: G0009387
  • Mfr #: 75109/14

$33.29

  • Style Number: 75109
  • Boot Height: 15"
  • Closure Type: pull On
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Honeywell Servus #75109/14 Specifications

  • Zoro #: G0009387
  • Mfr #: 75109/14
Style Number: 75109 Boot Height: 15"
Closure Type: pull On Shank Material: steel
Insulated: No Midsole Material: PVC
For Outdoor Traction: Yes Waterproof: Yes
Size: 14 Resists: Chemicals
Footwear Sole Pattern: Lug Toe Shape: Round
Footwear Closure Type: Pull On Rubber Boot Style: Knee
Typical Rubber Boot Application: Moderate Chemical Resistant Predominant Footwear Color: Black
Height: 15" Gender: Men's
Upper Material: PVC Color: Black
Insulation Type: None Toe Type: Steel
Item: Knee Boots Standards: ASTM F2413-05
Metatarsal Guard: No Outsole Material: PVC
Footwear Width: D Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/14