Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 7, 15" H, Gray, Stl, PR

  • Zoro #: G0010674
  • Mfr #: 75101/7

$41.36

  • Metatarsal Guard: No
  • Resists: Chemicals, Slips
  • Insulated: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell Servus #75101/7 Specifications

  • Zoro #: G0010674
  • Mfr #: 75101/7
Metatarsal Guard: No Resists: Chemicals, Slips
Insulated: No Waterproof: Yes
Standards: ASTM F2413, M I/75 C/75 Footwear Sole Pattern: Lug
Upper Material: PVC Size: 7
Insulation Type: None Toe Type: Steel
Toe Shape: Round Rubber Boot Style: Knee
Outsole Material: PVC Color: Gray
Style Number: 75101 Midsole Material: PVC
Typical Rubber Boot Application: Moderate Chemical Resistant Height: 15"
Predominant Footwear Color: Gray For Outdoor Traction: Yes
Footwear Closure Type: Pull On Shank Material: PVC
Closure Type: pull On Gender: Men's
Boot Height: 15" Item: Knee Boots
Footwear Width: D Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Style Number 75101, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75101/7