Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 8, 15" H, Gray, Stl, PR

  • Zoro #: G0010683
  • Mfr #: 75101/8

$40.61

  • Outsole Material: PVC
  • Footwear Width: D
  • Footwear Closure Type: Pull On
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell Servus #75101/8 Specifications

  • Zoro #: G0010683
  • Mfr #: 75101/8
Outsole Material: PVC Footwear Width: D
Footwear Closure Type: Pull On Toe Shape: Round
Midsole Material: PVC Metatarsal Guard: No
Boot Height: 15" For Outdoor Traction: Yes
Gender: Men's Insulated: No
Resists: Chemicals, Slips Waterproof: Yes
Closure Type: pull On Color: Gray
Insulation Type: None Footwear Sole Pattern: Lug
Size: 8 Standards: ASTM F2413, M I/75 C/75
Typical Rubber Boot Application: Moderate Chemical Resistant Style Number: 75101
Toe Type: Steel Item: Knee Boots
Predominant Footwear Color: Gray Rubber Boot Style: Knee
Upper Material: PVC Height: 15"
Shank Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Style Number 75101, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413, M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75101/8