Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 15" H, Black, Stl

  • Zoro #: G0009326
  • Mfr #: 75109/9

$37.99

  • Insulation Type: None
  • Footwear Closure Type: Pull On
  • Footwear Width: D
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell Servus #75109/9 Specifications

  • Zoro #: G0009326
  • Mfr #: 75109/9
Insulation Type: None Footwear Closure Type: Pull On
Footwear Width: D Style Number: 75109
Midsole Material: PVC Outsole Material: PVC
Metatarsal Guard: No Toe Shape: Round
Color: Black Boot Height: 15"
Upper Material: PVC Standards: ASTM F2413-05
Item: Knee Boots Height: 15"
Predominant Footwear Color: Black Footwear Sole Pattern: Lug
Resists: Chemicals For Outdoor Traction: Yes
Rubber Boot Style: Knee Toe Type: Steel
Shank Material: steel Typical Rubber Boot Application: Moderate Chemical Resistant
Gender: Men's Closure Type: pull On
Insulated: No Waterproof: Yes
Size: 9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Style Number 75109, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Honeywell Servus #75109/9